Transformer, 750VA, 1P, 240/480V, 120/240V, Isolation

Item #: 85018

Cat #: T253009S

UPC: 047503731857

Sign In or Register to view pricing and more.
Documents & Guides
750 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 9.68" x 4.75" x 4.50". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***

Overview

750 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 9.68" x 4.75" x 4.50". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Quite operation with sound levels below NEMA standards Electrostatic shield for enhanced protection
Also known as: 047503731857, T253009S

Specifications

Volt Amps: 750
Phase: 1
Primary Voltage: 120/240
Volt Amps: 750
Primary Voltage: 120/240
Phase: 1

Customer Reviews

No reviews for this product
(0)