Intrinsic Safety Modules, Zener Barrier, 2-Channel, 327 Ohms, 12.5mm

Item #: 850128

Cat #: 937ZH-DPBN-2

UPC: 887172345241

Sign In or Register to view pricing and more.
Documents & Guides
Intrinsic Safety Modules, Zener Barrier, 2-Channel, 327 Ohms, 12.5 mm Width

Overview

Intrinsic Safety Modules, Zener Barrier, 2-Channel, 327 Ohms, 12.5 mm Width
Bulletin 937 Intrinsic Safety Modules connect intrinsically safe rated equipment – such as transmitters, solenoids, proximity sensors and encapsulated assemblies—with control systems. An intrinsic safety approach can be more cost-effective than other hazardous location protection/ mitigation strategies in Class l, Division 1 (Zones 0 and 1) locations. 
Also known as: 887172345241, 937ZH-DPBN-2

Specifications

Mounting: DIN Rail
Type: Barrier, Isolator
Size: 2 Channel
Ohms: 327
Mounting: DIN Rail
Size: 2 Channel
Type: Barrier, Isolator
Ohms: 327

Customer Reviews

No reviews for this product
(0)