Freestand Disconnect Enclosure, NEMA 12, 2 Door, 72 x 54 x 18", Steel/Gray

Item #: 85001

Cat #: A72XM5418FTCLP

UPC: 783510135942

Documents & Guides
Freestand Disconnect Enclosure, NEMA 12, Two Door with Three Point Latch System, 72 x 54 x 18", Steel with Gray Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Freestand Disconnect Enclosure, NEMA 12, Two Door with Three Point Latch System, 72 x 54 x 18", Steel with Gray Finish
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510135942, A72XM5418FTCLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Width: 54.500 in
Depth: 18.120 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 54.500 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)