22mm Control Station, 1 N.C., E22

Item #: 849983

Cat #: E22ASB106

UPC: 782113720364

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Control Station, Light Gray Polycarbonate Enclosures, 1 Element, Operator Type:, 40 mm Latch-in, twist to release, Wall Mount Mount, 1NC Contacts, EMERGENCY STOP Legend, 600V Rated, NEMA 4, 4X, 12, 13 Enclosure Rating.

Overview

22.5 mm, Non-Metallic Control Station, Light Gray Polycarbonate Enclosures, 1 Element, Operator Type:, 40 mm Latch-in, twist to release, Wall Mount Mount, 1NC Contacts, EMERGENCY STOP Legend, 600V Rated, NEMA 4, 4X, 12, 13 Enclosure Rating.
Also known as: 782113720364, E22ASB106, EMO

Specifications

Type: Control Station
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Type: Control Station
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)