22mm Indicator Light, Yellow, Modular

Item #: 849919

Cat #: ML1-100Y

UPC: 662019232300

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Yellow, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.

Overview

22.5 mm, Yellow, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.
Modular Pilot Light - Pilot light head - Yellow - Illuminated
Also known as: 662019232300, ML1-100Y

Specifications

Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Shape: Round
Color: Yellow
Family / Style: Modular
Type: Indicator, Illuminated
Color: Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Shape: Round

Customer Reviews

No reviews for this product
(0)