Terminal Block, Green, 25A, 600V AC/DC, 8.2mm

Item #: 8499

Cat #: 1492-F1G

UPC: 662073909941

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Green, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package

Overview

Terminal Block, Green, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package
Also known as: 662073909941, 1492-F1G

Specifications

Type: Terminal Block
Color: Green
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Volts DC: 300
Allowable Gauge Range: 22 - 14
Type: Terminal Block
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Color: Green
Family / Style: 1492
Amps: 25
Allowable Gauge Range: 22 - 14

Customer Reviews

No reviews for this product
(0)