ETN SVX005A2-4A1B1 SVX Independent

Item #: 849894

Cat #: SVX005A2-4A1B1

UPC: 782116011643

Sign In or Register to view pricing and more.

Overview

ETN SVX005A2-4A1B1
Also known as: 782116011643, SVX005A2-4A1B1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
IP/NEMA Rating: IP54, NEMA 12
Mounting: Surface
Volts AC Range: 380, 500
Phase: 3
Horsepower: 5
Mounting: Surface
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Volts AC Range: 380, 500

Customer Reviews

No reviews for this product
(0)