Arc Flash Hazard Label

Item #: 84984

Cat #: 81106

UPC: 754473811068

Sign In or Register to view pricing and more.
Documents & Guides
Arc Flash Hazard Label, Legend: "Warning - Arc Flash Hazard, Appropriate Personal Protection Equipment Required", Dimensions: 2" x 3", Color: Black/Orange on White, Includes: 10

Overview

Arc Flash Hazard Label, Legend: "Warning - Arc Flash Hazard, Appropriate Personal Protection Equipment Required", Dimensions: 2" x 3", Color: Black/Orange on White, Includes: 10
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473811068, 81106, stickers

Specifications

Width: 2 in
Color: White
Length: 3 in
Width: 2 in
Length: 3 in
Color: White

Customer Reviews

No reviews for this product
(0)