15CLE Fuse, Indoor/Outdoor, Single Barrel, 14.4 kV, 65A, 63 kAIC, E-Rated, CLE, Class E

Item #: 849744

Cat #: 15CLE-65E

UPC: 051712526463

Sign In or Register to view pricing and more.
Documents & Guides
15CLE Fuse, Indoor/Outdoor, Single Barrel, 14.4 kV, 65 Amp, 63 kAIC, E-Rated, CLE, Class E

Overview

15CLE Fuse, Indoor/Outdoor, Single Barrel, 14.4 kV, 65 Amp, 63 kAIC, E-Rated, CLE, Class E
Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.
Also known as: 051712526463, 15CLE-65E

Specifications

Type: E-Rated, Potential Transformer
Amps: 65
Class: E
Volts AC: 14.400kV
Interrupt Rating AC: 63 kA
Type: E-Rated, Potential Transformer
Class: E
Interrupt Rating AC: 63 kA
Amps: 65
Volts AC: 14.400kV

Customer Reviews

No reviews for this product
(0)