Panel, Swing out, 30x24

Item #: 84970

Cat #: CSPB3024

UPC: 783510165024

Sign In or Register to view pricing and more.
Documents & Guides
Concept Swing-Out Panels, fits 30.00x24.00, White, Steel

Overview

Concept Swing-Out Panels, fits 30.00x24.00, White, Steel
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
Also known as: 783510165024, CSPB3024

Specifications

Color: White
Material: Steel
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)