Load Center, Main Breaker, 150A, 120/240V, 1PH, 32/32, NEMA 1, 35kAIC

Item #: 8497
Cat #: CH32B150J
UPC: 782113098081
Sign In or Register to view pricing and more.
150 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 32-Space, 32-Pole, Copper Bus,Cover Size: J NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 32-Space, 32-Pole, Copper Bus,Cover Size: J NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: 782113098081, CH32B150J

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Amps: 150
Interrupt Rating AC: 35 kA
Type: Main Breaker
Family / Style: CH
Phase: 1
Circuits: 32
Interrupt Rating AC: 35 kA
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 150

Customer Reviews

No reviews for this product
(0)