200 Watt Metal Halide Ballast

Item #: 84969

Cat #: 71A5642500DTEE

UPC: 781087070321

Sign In or Register to view pricing and more.
Documents & Guides
200 Watt Metal Halide Ballast200 Watt, Metal Halide Ballast, Pulse Start, 120/480V, ANSI Code: M136. Includes: Dry Film Capacitor and Bracket Kit.

Overview

200 Watt Metal Halide Ballast200 Watt, Metal Halide Ballast, Pulse Start, 120/480V, ANSI Code: M136. Includes: Dry Film Capacitor and Bracket Kit.
Also known as: 781087070321, 71A5642500DTEE

Specifications

Type: Pulse Start
Volts AC: 480, 120
Shape: ED28 (Elliptical Dimple)
ANSI Code: M136
Wattage: 200
Light Technology: HID
Type: Pulse Start
Shape: ED28 (Elliptical Dimple)
Wattage: 200
Volts AC: 480, 120
ANSI Code: M136
Light Technology: HID

Customer Reviews

No reviews for this product
(0)