Transformer, 750VA, 1/3PH, 120x240V, 12/24, Buck-Boost

Item #: 84966

Cat #: T181052

UPC: 047503171301

Documents & Guides
750 VA, 1/3-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***
Sign In or Register to view pricing and more.

No associated products found.

Overview

750 VA, 1/3-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***
With nearly two-thirds of all electrical loads being A.C. motor loads, maintenance of the proper voltage to that motor is very important. If the supply line voltage is not maintained, motor winding current is increased causing reduced motor torque andescalating motor temperature, all of which results in the rapid loss of insulation life expectancy. Anytime you have a lower than standard voltage, equipment damage and failure can result. Buck-boost transformers are an economical way to correct this potentially very serious problem. Anytime a line voltage change in the 5-20% range is required, a buck-boost transformer should be considered as your first line of defense.
Also known as: 047503171301, T181052

Specifications

Volt Amps: 750
Phase: 1
Type: Transformer, Buck/Boost
Primary Voltage: 120/240
Secondary Voltage: 12/24
Volt Amps: 750
Type: Transformer, Buck/Boost
Secondary Voltage: 12/24
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)