Distribution Block, Eriflex, UDF 250 A

Item #: 849533

Cat #: 569041

UPC: 782856664154

Sign In or Register to view pricing and more.
Documents & Guides
Flexibar Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: 9 - 15 mm Flexibar, Load Side: (6) 10 AWG - 4 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 250 Amps per Pole, IP20, DIN Rail Mount.

Overview

Flexibar Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: 9 - 15 mm Flexibar, Load Side: (6) 10 AWG - 4 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 250 Amps per Pole, IP20, DIN Rail Mount.
Directly connect nVent ERIFLEX Flexibar on line side Tinned copper block allows for copper or aluminum conductor connections Screw retaining cover is hinged and removable Design allows for visual inspection of conductor and confirmation of connection Modular snap-together blocks for building multi-pole power blocks Easily clips onto DIN rail or mounts to panel with screws 95% fill ratio Halogen free
Also known as: 782856664154, 569041

Specifications

Amps: 250
Color: Blue
Mounting: DIN Rail
Allowable Gauge Range: 10 - 4
Amps: 250
Mounting: DIN Rail
Color: Blue
Allowable Gauge Range: 10 - 4

Customer Reviews

No reviews for this product
(0)