Hole Dozer Hole Saw Bi-Metal Cups, 3-7/8, 1 Clamshell Pack

Item #: 849361

Cat #: 49-56-0207

UPC: 045242193479

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 3-7/8 In; Rpm Mild Steel: 90 Rpm; Rpm Stainless Steel: 45 Rpm; Rpm Cast Iron: 60 Rpm; Rpm Aluminum: 135 Rpm

Overview

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 3-7/8 In; Rpm Mild Steel: 90 Rpm; Rpm Stainless Steel: 45 Rpm; Rpm Cast Iron: 60 Rpm; Rpm Aluminum: 135 Rpm
Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.
Also known as: 045242193479, 49-56-0207

Specifications

Diameter: 6 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)