12" Pump Pliers

Item #: 849304

Cat #: D504-12

UPC: 092644730481

Sign In or Register to view pricing and more.
12" Pump Pliers, Classic Klaw, Jaw Capacity: 2-3/4".

Overview

12" Pump Pliers, Classic Klaw, Jaw Capacity: 2-3/4".
Also known as: 092644730481, D504-12

Specifications

Length: 12 in
Type: Pump Pliers
Standards: California Proposition 65
Color: Yellow
Length: 12 in
Standards: California Proposition 65
Type: Pump Pliers
Color: Yellow

Customer Reviews

No reviews for this product
(0)