Transformer, 150VA, 1PH, 120 x 240 - 16/32, Buck-Boost

Item #: 84930

Cat #: T181056

UPC: 047503085523

Documents & Guides
150 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Sign In or Register to view pricing and more.

No associated products found.

Overview

150 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503085523, T181056

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 120/240
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Volt Amps: 150
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)