JW Series FG Enclosure, PL, 6x4x4

Item #: 849285

Cat #: JW604HPL

UPC: 785928341618

Sign In or Register to view pricing and more.
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 6" x 4" x 4", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 6" x 4" x 4", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928341618, JW604HPL

Specifications

Depth: 4 in
Size: 6 x 4 x 4 in
Color: Gray
Width: 4 in
Material: Fiberglass
Height: 6 in
Depth: 4 in
Color: Gray
Material: Fiberglass
Size: 6 x 4 x 4 in
Width: 4 in
Height: 6 in

Customer Reviews

No reviews for this product
(0)