Toggle Switch Wallplate, 2-Gang, Nylon, Red

Item #: 8492

Cat #: 80709-R

UPC: 078477493625

Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Red.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Red.
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Red
Also known as: 078477493625, 80709-R

Specifications

Type: Toggle Switch, Standard
Color: Red
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Type: Toggle Switch, Standard
Gangs: 2
Size: Standard
Color: Red
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)