Enclosure, Single Door, NEMA 4/12, 12" x 10" x 6"

Item #: 848953

Cat #: CSD12106

UPC: 783510293888

Sign In or Register to view pricing and more.
Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 12 x 10 x 6 Inch, Steel with Gray Finish

Overview

Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 12 x 10 x 6 Inch, Steel with Gray Finish
nVent HOFFMAN HOFCSD12106 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510293888, CSD12106

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)