This product has been discontinued.
LIGHTIFY LED Flexible Strip Kit, Dimmable, 2', 2.2W, 2700-6500K
Item #: 848894
Cat #: LED36FLEXRGBWLFY
UPC: 046135736612
Sign In or Register to view pricing and more.
Documents & Guides
LIGHTIFY LED Flexible Strip Kit, Dimmable, 2.2 Watt, Color Temperature Range: 2700-6500K, Available Colors: Red, Green, Blue, and Tunable White, Mounting: 3M double sided tape, Contains: (3) 2 foot strips, (1) 1 x 36W Power Supply, (1) Zigbee controller, Rated Life: 10000 Hours, Standard Case Qty: 4 *Sylvania Part # 73661*
Overview
LIGHTIFY LED Flexible Strip Kit, Dimmable, 2.2 Watt, Color Temperature Range: 2700-6500K, Available Colors: Red, Green, Blue, and Tunable White, Mounting: 3M double sided tape, Contains: (3) 2 foot strips, (1) 1 x 36W Power Supply, (1) Zigbee controller, Rated Life: 10000 Hours, Standard Case Qty: 4 *Sylvania Part # 73661*
Also known as: 046135736612, LED36FLEXRGBWLFY
Specifications
Color Temperature: | 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White), Selectable |
Color: | Red, Blue, Green, Tunable White |
Length: | 2 ft |
Mounting: | Adhesive |
Wattage: | 2.200 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White), Selectable |
Length: | 2 ft |
Wattage: | 2.200 |
Dimmable: | Yes |
Color: | Red, Blue, Green, Tunable White |
Mounting: | Adhesive |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)