MTR/PO 240V W/TB 100A 7 PT

Item #: 848727

Cat #: 217-MTBP

UPC: 782051480306

Sign In or Register to view pricing and more.
Documents & Guides
MTR/PO 240V W/TB 100A 7 PT

Overview

MTR/PO 240V W/TB 100A 7 PT
Also known as: 782051480306, 217-MTBP

Specifications

Phase: 3
Volts AC: 208Y, 120, 240
Amps: 100
Mounting: Surface
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 100
Jaws: 7
IP/NEMA Rating: NEMA 3R
Volts AC: 208Y, 120, 240
Mounting: Surface
Sockets: 1

Customer Reviews

No reviews for this product
(0)