Key for 440T Trapped Key Systems, Code Fa

Item #: 84868

Cat #: 440T-AKEYE10FA

UPC: 611320424928

Sign In or Register to view pricing and more.
Documents & Guides
AB 440T-AKEYE10FA TRAPPED KEY

Overview

AB 440T-AKEYE10FA TRAPPED KEY
The Allen-Bradley® 440T trapped key interlock switch allows you to reduce hazards before operators can be exposed to them. You can also ensure that predetermined sequences of events take place. Catalog item 440T-AKEYE10FA is a code Fa key for 440T trapped key systems from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320424928, 440T-AKEYE10FA

Specifications

Mounting: Panel
Amps: 100
Type: Breaker; Molded Case, Breaker
Volts DC: 500
Volts AC: 600
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 14 kA
Amps: 100
Volts DC: 500
Interrupt Rating DC: 14 kA

Customer Reviews

No reviews for this product
(0)