
2/0 AWG Aluminum Compression Lug
Item #: 848628
Cat #: ALND-2/0-12-134
UPC: 783669690712
Surecrimp Aluminum Compression Lug, Conductor Size 2/0, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 2/0, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistance, Chamfered entry for easy conductor insertion, Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming, Dual rated for Aluminum or Copper conductors, UL 486A/B 90° C Listed and CSA Certified.
Also known as: 783669690712, ALND-2/0-12-134
Specifications
Color: | Olive |
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 |
Stud Size: | 1/2 in |
Color: | Olive |
Material: | Aluminum |
Allowable Gauge Range: | 2/0 |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)