Power Distribution Block, Type: Feeder Spacing, 3-Pole, 335A

Item #: 84860

Cat #: 1492-PDL31124

UPC: 662074944712

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Type: Feeder Spacing, 3-Pole, 335 Amp, 600 Volt, Line: (1) 2 AWG - 600 MCM, Load: (12) 4 - 14 AWG, Material: Aluminum, Replacement Cover: 1492-PDLC2, Marking Strips: 1492-PDLM2

Overview

Power Distribution Block, Type: Feeder Spacing, 3-Pole, 335 Amp, 600 Volt, Line: (1) 2 AWG - 600 MCM, Load: (12) 4 - 14 AWG, Material: Aluminum, Replacement Cover: 1492-PDLC2, Marking Strips: 1492-PDLM2
Also known as: 662074944712, 1492-PDL31124

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: Surface
Color: Black
Amps: 335
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 2/0
Family / Style: 1492
Mounting: Surface
Amps: 335
Material: Aluminum
Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)