Locking Single Receptacle, Isolated Ground, 30A, 250V, Orange

Item #: 84852

Cat #: IG2620

UPC: 783585872346

Sign In or Register to view pricing and more.
Documents & Guides
Locking Single Receptacle, Isolated Ground, 30A, 250V, Orange, 2-Pole, 3-Wire, Grounding, NEMA L6-30R, Back & Side Wired

Overview

Locking Single Receptacle, Isolated Ground, 30A, 250V, Orange, 2-Pole, 3-Wire, Grounding, NEMA L6-30R, Back & Side Wired
Also known as: 783585872346, IG2620

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Color: Orange
Amps: 30
Volts AC: 250, 240
Material: Nylon
NEMA Configuration: L6-30R
Type: Receptacle, Isolated Ground
Color: Orange
Volts AC: 250, 240
NEMA Configuration: L6-30R
Mounting: Flush
Amps: 30
Material: Nylon

Customer Reviews

No reviews for this product
(0)