Compact Fluorescent Lamp, 23W, EL/MdtQS, 2700K

Item #: 848474

Cat #: EL/MDTQS-23W-GU24

UPC: 046677454210

Documents & Guides
Compact Fluorescent Lamp, 23W, Bulb: EL/MdtQS (Twist), Base: Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 45421-5* 100W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 23W, Bulb: EL/MdtQS (Twist), Base: Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 45421-5* 100W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Looking for an energy saver that does not look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try the Philips EnergySavers and see how they truly provide advanced lighting designed around your needs.
Also known as: 046677454210, EL/MDTQS-23W-GU24

Specifications

Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 23
Volts AC: 120
Lumens: 1600
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)