FUSE-D01 10A T GL/GG 400VAC E14

Item #: 84840

Cat #: 10NZ01

UPC: 051712830492

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series low voltage D0 fuse, Time-delay, 400V, 10A, 100 kAIC, Non Indicating, fuse, Class C gL/gG, Red, Ceramic body

Overview

Eaton Bussmann series low voltage D0 fuse, Time-delay, 400V, 10A, 100 kAIC, Non Indicating, fuse, Class C gL/gG, Red, Ceramic body
Eaton's Bussmann series low voltage D and D0 bottle fuses are specifically designed for the protection of general industrial applications such as power distribution and cable protection. Both D and D0 fuse types are available in three operating characteristics: time delay, fast acting and ultra rapid versions that can fit into screw cap fuse carriers for mounting on 1 or 3 pole DIN-Rail or panel mount
Also known as: 051712830492, 10NZ01

Specifications

Type: Neozed, Fuse
Volts DC: 250
Amps: 10
Mounting: Plug
Volts AC: 400
Interrupt Rating DC: 100 kA
Type: Neozed, Fuse
Amps: 10
Volts AC: 400
Volts DC: 250
Mounting: Plug
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)