Control Unit, Stop Motion Monitor, 110/230VAC, 45mm

Item #: 84839

Cat #: 440R-S07140

UPC: 611320169423

Sign In or Register to view pricing and more.
Documents & Guides
Control Unit, CU2, Stop Motion Monitor, 110/230 Volt AC, 45 mm, 2 Normally Open, 1 Normally Closed Output

Overview

Control Unit, CU2, Stop Motion Monitor, 110/230 Volt AC, 45 mm, 2 Normally Open, 1 Normally Closed Output
Also known as: 611320169423, 440R-S07140

Specifications

Type: Stop Motion Monitor, Control Unit
Color: Red
Diameter: 45 mm
Volts AC Range: 110 - 230
Type: Stop Motion Monitor, Control Unit
Diameter: 45 mm
Color: Red
Volts AC Range: 110 - 230

Customer Reviews

No reviews for this product
(0)