![15.75" Junior Pulling Grip, Single Weave Mesh, 0.750-0.990" 15.75" Junior Pulling Grip, Single Weave Mesh, 0.750-0.990"](https://rexel-cdn.com/products/kel03305005.jpg?i=7BB7416C-8A05-46D9-96AC-64B107005D52&f=420)
15.75" Junior Pulling Grip, Single Weave Mesh, 0.750-0.990"
Item #: 84838
Cat #: 03305005
UPC: 783585497303
Sign In or Register to view pricing and more.
Documents & Guides
Junior Pulling Grip, Flexible Eye, Single Weave Mesh, Galvanized Steel, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 10 Inch.
Overview
Junior Pulling Grip, Flexible Eye, Single Weave Mesh, Galvanized Steel, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 10 Inch.
Also known as: 783585497303, 03305005
Specifications
Material: | Steel |
Length: | 10 in |
Diameter Range: | 0.750 - 0.990 in |
Material: | Steel |
Diameter Range: | 0.750 - 0.990 in |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)