![100 Amp, 480 Volt Receptacle, DS100 Series 100 Amp, 480 Volt Receptacle, DS100 Series](https://rexel-cdn.com/products/mel3394043.jpg?i=0ABE578D-9085-4B39-84FC-39A73D684F60&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 480 Volt 3-Phase, 3P, 4W, Pin & Sleeve Receptacle, DS100 Series, Industrial Grade, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Overview
100 Amp, 480 Volt 3-Phase, 3P, 4W, Pin & Sleeve Receptacle, DS100 Series, Industrial Grade, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Meltric 33-94043 Receptacle, With Ground, Short Circuit Rating 65 KAMP, Application: Metals, Quarry, Automotive and Mining Industries, Standard: UL, CSA, NOM, IEC, CE, NFPA 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 to 2/0AWG, Amperage Rating: 100AMP, Volta
Also known as: 784474022460, 33-94043
Specifications
Type: | Receptacle |
Poles: | 3 |
Volts AC: | 480 |
Amps: | 100 |
Type: | Receptacle |
Volts AC: | 480 |
Poles: | 3 |
Amps: | 100 |
Customer Reviews
No reviews for this product
(0)