Fuse, 45A, 600VAC/300VDC, Class RK5

Item #: 84823

Cat #: FLSR045

UPC: 079458170764

Sign In or Register to view pricing and more.
Documents & Guides
45 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.

Overview

45 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458170764, FLSR045

Specifications

Amps: 45
Speed: Time Delay, Slow Blow
Diameter: 13/16 in
Class: RK5
Volts AC: 600
Volts DC: 300
Length: 5 1/2 in
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 45
Diameter: 13/16 in
Volts AC: 600
Length: 5 1/2 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Class: RK5
Volts DC: 300
Mounting: Cartridge
Family / Style: FLS
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)