LED Downlight

Item #: 848183

Cat #: LR6-DR1000-277V-US

UPC: 813959011580

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6", 1000LM, 2700K, 277V

Overview

LED Downlight, 6", 1000LM, 2700K, 277V
Also known as: 813959011580, LR6-DR1000-277V-US

Specifications

Type: LED Modules
Type: LED Modules

Customer Reviews

No reviews for this product
(0)