Enclosure, Current Transformer, 36" x 42" x 14", Vented, NEMA 3R

Item #: 84816

Cat #: A364214BGECT

UPC: 783510163211

Documents & Guides
Current Transformer Enclosure, Hinged Cover, NEMA 3R, Vented Double Door, Bulletin Arct (Regional Current Transformer Box), Size/Dims: 36" x 42" x 14", Material/Finish: Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer Enclosure, Hinged Cover, NEMA 3R, Vented Double Door, Bulletin Arct (Regional Current Transformer Box), Size/Dims: 36" x 42" x 14", Material/Finish: Aluminum
CT Cabinet, Vented Double-Door, Type 3R are used for mounting instrument current transformer, have a welded mounting channel, have a ventilation provision with insect protection, a padlock feature, and are available in a variety of sizes, models to fit a wide range of applications.
Also known as: 783510163211, A364214BGECT, C cabinet, Ct cabinet

Specifications

Width: 42 in
Depth: 14 in
Mounting: Surface
Height: 36 in
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Width: 42 in
Mounting: Surface
Material: Aluminum
Depth: 14 in
Height: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)