60A, 480VAC, Class G Medium Time Delay Fuse

Item #: 84813

Cat #: SLC060

UPC: 079458420784

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 2 1/4 Length Inch, Voltage Rating: 480 VAC, Features: Medium Time Delay

Overview

60 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 2 1/4 Length Inch, Voltage Rating: 480 VAC, Features: Medium Time Delay
The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders designed for lower ampere ratings.
Also known as: 079458420784, SLC060

Specifications

Diameter: 13/32 in
Length: 2 1/4 in
Volts AC: 480
Speed: Medium Time Delay
Class: G
Mounting: Cartridge
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Volts AC: 480
Class: G
Amps: 60
Interrupt Rating DC: 10 kA
Length: 2 1/4 in
Speed: Medium Time Delay
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)