USB 2.0 Connector, Panel Mount, 1m Cable, Silver Hood, Polyamide

Item #: 847981

Cat #: 09454521921

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
USB 2.0 Connector, Panel Mount, 1 meter Cable, Silver Hood, Polyamide

Overview

USB 2.0 Connector, Panel Mount, 1 meter Cable, Silver Hood, Polyamide
Also known as: 09454521921

Specifications

Mounting: Panel
Length: 1 m
Color: Silver
Material: Polyamide
Connector Type: USB Type A 2.0
Mounting: Panel
Color: Silver
Connector Type: USB Type A 2.0
Length: 1 m
Material: Polyamide

Customer Reviews

No reviews for this product
(0)