REV. CONTACTOR TESYS NEMA SZ2 3P 480VAC

Item #: 847963

Cat #: T02DN23T7

UPC: 785901884798

Sign In or Register to view pricing and more.
REV. CONTACTOR TESYS NEMA SZ2 3P 480VAC

Overview

REV. CONTACTOR TESYS NEMA SZ2 3P 480VAC
Also known as: 785901884798, T02DN23T7

Specifications

Phase: 3
Type: Contactor
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Type: Contactor

Customer Reviews

No reviews for this product
(0)