REV. CONTACTOR TESYS NEMA SZ2 3P 208VAC

Item #: 847959

Cat #: T02DN23LE7

UPC: 785901928966

Sign In or Register to view pricing and more.
REV. CONTACTOR TESYS NEMA SZ2 3P 208VAC

Overview

REV. CONTACTOR TESYS NEMA SZ2 3P 208VAC
Also known as: 785901928966, T02DN23LE7

Specifications

Phase: 3
Type: Contactor
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Type: Contactor

Customer Reviews

No reviews for this product
(0)