Fuse, 40A, 600VAC/300VDC, Class RK5

Item #: 84795

Cat #: FLSR040

UPC: 079458170757

Documents & Guides
40 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.
Sign In or Register to view pricing and more.

No associated products found.

Overview

40 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.
FLSR UL CLASS ELEMENT TIME DELAY 40A. Littelfuse FLSR series fuses have been thesuperior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications:Service entrance switches. Switchboard main and feeder switches.
Also known as: 079458170757, FLSR040

Specifications

Speed: Time Delay, Slow Blow
Diameter: 13/16 in
Amps: 40
Class: RK5
Volts AC: 600
Volts DC: 300
Length: 5 1/2 in
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 40
Volts AC: 600
Length: 5 1/2 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Diameter: 13/16 in
Class: RK5
Volts DC: 300
Mounting: Cartridge
Family / Style: FLS
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)