40 Amp, XT Series, Rotary, MMP

Item #: 847822

Cat #: XTPR040DC1

UPC: 015081548419

Sign In or Register to view pricing and more.
40 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame D, Class 10. 600V Rated, Continuous Amp Rating: 32.0 - 40.0.

Overview

40 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame D, Class 10. 600V Rated, Continuous Amp Rating: 32.0 - 40.0.
XT Manual Motor Protector, 40A, 55 mm Frame size, Class 10 trip type, Rotary type
Also known as: 015081548419, XTPR040DC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Amps: 40
Amps Range: 32 - 40
Type: Rotary, Manual Motor Protector, Rotary Type
Amps: 40
Phase: 3
Amps Range: 32 - 40

Customer Reviews

No reviews for this product
(0)