Breaker, 15A, 2P, 120/240V, 10 kAIC, Type BR Ground Faul

Item #: 847772

Cat #: GFTCB215

UPC: 786676025607

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

15 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676025607, GFTCB215

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)