Concept Disconnect Enclosure, N4, 20x22x8

Item #: 84766

Cat #: CDSC20228LG

UPC: 783510165697

Sign In or Register to view pricing and more.
Documents & Guides
Concept Disconnect Enclosure, NEMA Type 4, Material: Steel, Dimensions: 20" x 22" x 8"

Overview

Concept Disconnect Enclosure, NEMA Type 4, Material: Steel, Dimensions: 20" x 22" x 8"
Use mild steel CONCEPT Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle.
Also known as: 783510165697, CDSC20228LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)