Concept Disconnect Enclosure, T4, 36x32x8

Item #: 84757

Cat #: CDSC36328LG

UPC: 783510166199

Sign In or Register to view pricing and more.
Documents & Guides
Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 36" x 32" x 8"

Overview

Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 36" x 32" x 8"
Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
Also known as: 783510166199, CDSC36328LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)