1.4W G16.5 LED Lamp, 27K, Clear

Item #: 847483

Cat #: S9158

UPC: 045923091582

Sign In or Register to view pricing and more.
1.4 Watt LED; G16 1/2; Clear; 2700K; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; G16 1/2; Clear; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091582, S9158

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 36
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Color: Clear
Base: Medium Screw (E26)
Lumens: 36
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: G16-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 1.400
Dimmable: No

Customer Reviews

No reviews for this product
(0)