25Hp, 30Hp PowerXL DG-1, VFD, N1

Item #: 847476

Cat #: DG1-34038FB-C21C

UPC: 786685878928

Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 30 Hp. Heavy Duty: 25 Hp. Normal Duty: 46 Amp. Heavy Duty: 38 Amp. Frame Size: FR3 H: 21.97" W: 8.06" D: 10.44" LBS: 50, Drive Protection Fuse Recommended (Class T or Class J High Speed) 60A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 30 Hp. Heavy Duty: 25 Hp. Normal Duty: 46 Amp. Heavy Duty: 38 Amp. Frame Size: FR3 H: 21.97" W: 8.06" D: 10.44" LBS: 50, Drive Protection Fuse Recommended (Class T or Class J High Speed) 60A
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34038FB-C21C PowerXL DG1 AF Drive, 525-600V input 18 kW 25 Hp CT 3-phase 50/60 Hz 38A output IP21/type 1 enclosure FR4 LCD display Internal EMC filter & DC choke
Also known as: 786685878928, DG1-34038FB-C21C

Specifications

Phase: 3
Horsepower: 30, 25
IP/NEMA Rating: IP21
Mounting: Wall
Family / Style: PowerXL
Size: Frame Fr3
Volts AC Range: 380 - 500
Amps Range: 38 - 46
Phase: 3
IP/NEMA Rating: IP21
Family / Style: PowerXL
Volts AC Range: 380 - 500
Horsepower: 30, 25
Mounting: Wall
Size: Frame Fr3
Amps Range: 38 - 46

Customer Reviews

No reviews for this product
(0)