PowerFlex 527 AC Drive, 15 kW (20 Hp), 380-480 V AC Input, 50 Hz/60

Item #: 847380

Cat #: 25C-D030N104

UPC: 887172530357

Sign In or Register to view pricing and more.
PowerFlex 527 AC Drive, 15 kW (20 Hp), 380-480 V AC Input, 50 Hz/60 Hz, 3 Phase, 30 A, D Frame

Overview

PowerFlex 527 AC Drive, 15 kW (20 Hp), 380-480 V AC Input, 50 Hz/60 Hz, 3 Phase, 30 A, D Frame
Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-D030N104 from Rockwell Automation® is a 480 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 30 A output current and a D frame. And it is IP20/NEMA open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 887172530357, 25C-D030N104

Specifications

Type: AC Drive
Type: AC Drive

Customer Reviews

No reviews for this product
(0)