400 MCM XHHW Stranded Copper, Brown, 1000'

Item #: 847356

Cat #: XHHW400STRBRN1000RL

UPC:

Sign In or Register to view pricing and more.
400 MCM XHHW Stranded Copper, 600V, Brown, 1000 Foot Reel

Overview

400 MCM XHHW Stranded Copper, 600V, Brown, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW400STRBRN1000RL

Specifications

Color: Brown
Gauge: 400
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 400
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)