300 MCM XHHW Stranded Copper, Yellow, 1000'

Item #: 847349

Cat #: XHHW300STRYEL1000RL

UPC:

Documents & Guides
300 MCM XHHW-2 Stranded Copper, Yellow, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

300 MCM XHHW-2 Stranded Copper, Yellow, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW300STRYEL1000RL

Specifications

Length: 1000 ft
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Gauge: 300 kcmil
Conductors: 1
Color: Yellow
Package Type: Reel
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)