This product has been discontinued.

LIGHTIFY LED GardenSpot Mini Strip Light Kit, 9-Light, 14', 7W
Item #: 847293
Cat #: LED7GARDENSPOTLFY
UPC: 046135736995
Documents & Guides
LIGHTIFY LED GardenSpot Mini Strip Light Kit with Removable Stakes, 7 Watt, Length: 14 foot, Contains: (1) Power Supply, (1) Control Module, (9) GardenSpots, Standard Case Qty: 4 Sylvania Part # 73699
Sign In or Register to view pricing and more.
No associated products found.
Overview
LIGHTIFY LED GardenSpot Mini Strip Light Kit with Removable Stakes, 7 Watt, Length: 14 foot, Contains: (1) Power Supply, (1) Control Module, (9) GardenSpots, Standard Case Qty: 4 Sylvania Part # 73699
Also known as: 046135736995, LED7GARDENSPOTLFY
Specifications
Length: | 14 ft |
Wattage: | 7 |
Light Technology: | LED |
Mounting: | Stake |
Length: | 14 ft |
Light Technology: | LED |
Wattage: | 7 |
Mounting: | Stake |
Customer Reviews
No reviews for this product
(0)