This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact
Overview
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact
Also known as: 782113971292, AE56EN0AC
Specifications
Family / Style: | Freedom |
Volts AC: | 12 |
Wattage: | 18 |
Type: | Under Cabinet Accessory, Xenon |
Color: | White |
Length: | 9 in |
Family / Style: | Freedom |
Wattage: | 18 |
Color: | White |
Volts AC: | 12 |
Type: | Under Cabinet Accessory, Xenon |
Length: | 9 in |
Customer Reviews
No reviews for this product
(0)